6 Inch Rubber on Aluminum Caster Brakes/Swivel Locks and 2 Rigid SCC, 2PK

  • Mfr # SCC-35S620-RAB-SLB-BSL-2-R-2

  • Zoro # G905434518


product price:  $319.99
/pk 2, $160.00/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Size
4-1/2" x 6-1/4"
Finish
Bright Zinc Plated Finish
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-RAB-SLB-BSL-2-R-2
Zoro #
G905434518
UPC #
11586596467
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Bright Zinc Plated Finish
Durometer
80A
Material
Rubber on Aluminum
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Series
Series#35
Capacity (Lb.)
2200
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide rubber on aluminum wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,200 lbs. (550 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.