
6 Inch Rubber on Aluminum Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid
Mfr # SCC-35S620-RAB-BSL-2-R-2
Zoro # G905434624
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Capacity (Lb.)
2200
Wheel Width
2
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
80A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-35S620-RAB-BSL-2-R-2
Zoro #
G905434624
UPC #
11586596436
Country of Origin
United States
Dimensions
Wheel Width
2
Wheel Dia.
6
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Capacity (Lb.)
2200
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
80A
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Series
Series#35
Material
Rubber on Aluminum
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide rubber on aluminum wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,200 lbs. (550 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.