6 Inch Rubber on Aluminum Caster Set with Ball Bearings and Swivel Locks SCC

  • Mfr # SCC-35S620-RAB-BSL-4

  • Zoro # G705434626


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Series
Series#35
Caster Swivel Lock Type
4 Bolt On Swivel Locks
Caster Mounting Type
Top Plate
Capacity (Lb.)
2200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-RAB-BSL-4
Zoro #
G705434626
UPC #
11586596382
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"

Details

Series
Series#35
Caster Swivel Lock Type
4 Bolt On Swivel Locks
Caster Mounting Type
Top Plate
Capacity (Lb.)
2200
Finish
Bright Zinc Plated Finish
Material
Rubber on Aluminum
Type
(4) Swivel caster w/bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
80A
Caster Temp. Range
-40 degrees F to 160 degrees F
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide rubber on aluminum wheels with bolt on swivel locks and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,200 lbs. (550 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.