
6 Inch Rubber on Aluminum Caster Set with Roller Bearing 2 Total Lock Brake SCC
Mfr # SCC-TTL30S620-RAR-2-S-2
Zoro # G305441147
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Swivel Lock Type
2 Total Lock Brakes
Caster Mounting Type
Top Plate
Capacity (Lb.)
550
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TTL30S620-RAR-2-S-2
Zoro #
G305441147
UPC #
670533941707
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Caster Swivel Lock Type
2 Total Lock Brakes
Caster Mounting Type
Top Plate
Capacity (Lb.)
550
Finish
Bright Zinc Plated Finish
Series
Series #30
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Rubber on Aluminum
Durometer
80A
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters, with 6" diameter by 2" wide rubber on aluminum wheels capable of supporting a total weight of 2,200 lbs. (550 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.