6 Inch Rubber on Steel Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC

  • Mfr # SCC-35S620-RSB-SLB-2-R-2

  • Zoro # G505434826


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Series
Series#35
Mounting Height
7-1/2"
Caster Temp. Range
-40 degrees F to 180 degrees F
Plate Size
4-1/2" x 6-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-RSB-SLB-2-R-2
Zoro #
G505434826
UPC #
11586597136
Country of Origin
United States

Dimensions

Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Wheel Width
2
Wheel Dia.
6
Bolt Size
1/2" (hardware not included)
Size
6" x 2"

Details

Caster Mounting Type
Top Plate
Series
Series#35
Caster Temp. Range
-40 degrees F to 180 degrees F
Material
Rubber on Cast Iron
Durometer
80A
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Caster Swivel Lock Type
2 Top Lock Brakes
Capacity (Lb.)
1800
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.