
6 Inch Rubber on Steel Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid
Mfr # SCC-35S620-RSB-BSL-2-R-2
Zoro # G505435076
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Caster Mounting Type
Top Plate
Mounting Height
7-1/2"
Wheel Width
2
Material
Rubber on Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S620-RSB-BSL-2-R-2
Zoro #
G505435076
UPC #
011586597112
Country of Origin
United States
Dimensions
Wheel Dia.
6
Mounting Height
7-1/2"
Wheel Width
2
Details
Caster Mounting Type
Top Plate
Material
Rubber on Cast Iron
Series
Series#35
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.