6 Inch Semi Steel Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC

  • Mfr # SCC-35S620-SSB-SLB-2-R-2

  • Zoro # G105436299


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Mounting Height
7-1/2"
Finish
Bright Zinc Plated Finish
Series
Series#35
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-SSB-SLB-2-R-2
Zoro #
G105436299
UPC #
11586598492
Country of Origin
United States

Dimensions

Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Wheel Dia.
6
Wheel Width
2
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Finish
Bright Zinc Plated Finish
Series
Series#35
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Top Lock Brakes
Caster Temp. Range
-45 degrees F to 600 degrees F
Capacity (Lb.)
4800
Material
Semi Steel Cast Iron
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide semi steel cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.