6 Inch Semi Steel Swivel Caster Set with Roller Bearing and Swivel Lock SCC

  • Mfr # SCC-30CS620-SSR-BSL-4

  • Zoro # G505439333


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Material
Semi Steel Cast Iron
Caster Temp. Range
-45 degrees F to 600 degrees F
Plate Size
4" x 4-1/2"
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS620-SSR-BSL-4
Zoro #
G505439333
UPC #
11586548244
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Wheel Width
2
Wheel Dia.
6
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Material
Semi Steel Cast Iron
Caster Temp. Range
-45 degrees F to 600 degrees F
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
4800
Caster Swivel Lock Type
Bolt On Swivel Lock
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/bolt on swivel lock
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide semi steel cast iron wheels with bolt on swivel locks capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.