Zoro Homepage

6 Inch Solid Poly Swivel Caster Swivel Locks 2 Brakes, 2PK

  • Mfr # SCC-35S620-SPUR-BSL-2-SLB-2

  • Zoro # G105435346


product price: $380.99
/pk 2, $190.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Capacity (Lb.)
4800
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S620-SPUR-BSL-2-SLB-2
Zoro #
G105435346
UPC #
11586587601
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"

Details

Capacity (Lb.)
4800
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60D
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Top Lock Brakes
Series
Series#35
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Solid Polyurethane
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 6" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.