
6 Inch Solid Polyurethane Caster Set with Ball Bearing and Swivel Lock SCC
Mfr # SCC-30CS620-SPUB-BSL-4
Zoro # G905439414
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Durometer
60D
Caster Swivel Lock Type
Bolt On Swivel Lock
Type
Swivel caster w/bolt on swivel lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS620-SPUB-BSL-4
Zoro #
G905439414
UPC #
11586573734
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Durometer
60D
Caster Swivel Lock Type
Bolt On Swivel Lock
Type
Swivel caster w/bolt on swivel lock
Capacity (Lb.)
4800
Caster Temp. Range
-50 degrees F to 180 degrees F
Series
Series #30
Material
Solid Polyurethane
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide solid polyurethane wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.