Zoro Homepage

6 Inch Solid Polyurethane Wheel Rigid Caster with Roller Bearing

  • Mfr # SCC-30R620-SPUR

  • Zoro # G905435898


product price: $68.65
/ea

Key Features

Wheel Dia.
6
Wheel Width
2
Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30R620-SPUR
Zoro #
G905435898
UPC #
670533878942
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1200
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Type
Rigid caster
Material
Solid Polyurethane
Series
Series #30
Durometer
60D
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 rigid caster with a 6" diameter, 2" wide solid blue polyurethane wheel. Supports 1200 pounds (lbs) per caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.