
6 Inch Solid Polyurethane Wheel Rigid Caster with Roller Bearing SCC
Mfr # SCC-20R620-SPUR
Zoro # G305438956
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Series
Series #20
Caster Temp. Range
-50 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20R620-SPUR
Zoro #
G305438956
UPC #
734005075267
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
7-1/2"
Bolt Size
5/16" (hardware not included)
Size
6" x 2"
Details
Series
Series #20
Caster Temp. Range
-50 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
Rigid caster
Material
Solid Polyurethane
Finish
Bright Zinc Plated Finish
Durometer
60D
Capacity (Lb.)
450
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 6" diameter by 2" wide solid polyurethane wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 top plate solid polyurethane wheel casters. The Service Caster Series #20 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.