Shop SERVICE CASTER
See all product information
Create Account
6 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing SCC
- Mfr # SCC-20S620-SPUB
- Zoro # G905438714
product price:Â
$
74.15
/ea
Key Features
Wheel Width
2 in
Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Mounting Height
7 1/2 in
Wheel Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S620-SPUB
- Zoro #
- G905438714
- UPC #
- 734005075519
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Solid Polyurethane
- Series
- Series #20
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 7 1/2 in
- Wheel Dia.
- 6 in
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide solid polyurethane wheel and maintenance free precision ball wheel bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 top plate solid polyurethane wheel casters. The Service Caster Series #20 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.