6 Inch SS Glass Filled Nylon Caster Set with Roll Bearings 2 Swivel Lock 2 Rigid

  • Mfr # SCC-SS30S620-GFNR-BSL-2-R-2

  • Zoro # G905440328


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Finish
Polished Stainless Steel
Mounting Height
7-1/2"
Series
Series #30
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S620-GFNR-BSL-2-R-2
Zoro #
G905440328
UPC #
670533934341
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
6
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Finish
Polished Stainless Steel
Series
Series #30
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Material
Glass Filled Nylon
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Durometer
85D
Caster Mounting Type
Top Plate
Capacity (Lb.)
1200
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-45 degrees F to 190 degrees F
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.