6 Inch SS Glass Filled Nylon Caster Set with Roll Bearings 4 Swivel Lock 2 Brake
- Mfr # SCC-SS30S620-GFNR-TLB-BSL-2-BSL-2
- Zoro # G905440786
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Material
Glass Filled Nylon
Mounting Height
7 1/2 in
Caster Mounting Type
Top Plate
Series
Series #30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS30S620-GFNR-TLB-BSL-2-BSL-2
- Zoro #
- G905440786
- UPC #
- 670533934389
- Country of Origin
- United States
- Material
- Glass Filled Nylon
- Caster Mounting Type
- Top Plate
- Series
- Series #30
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 7 1/2 in
- Wheel Dia.
- 6 in
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 6" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.