
6 Inch SS Gray Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-SS20R614-PPUB
Zoro # G305429718
product price: $61.99
/eaKey Features
Wheel Dia.
6
Wheel Width
1.25
Finish
Polished stainless steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Rigid caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20R614-PPUB
Zoro #
G305429718
UPC #
670533853963
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
7-1/8"
Bolt Size
5/16" (hardware not included)
Size
6" x 1-1/4"
Details
Finish
Polished stainless steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Rigid caster
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Durometer
60D
Caster Mounting Type
Top Plate
Capacity (Lb.)
350
Material
Polyurethane tread on polyolefin core
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 6" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.