
6 Inch SS Poly on Aluminum Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid
Mfr # SCC-SS30S620-PAR-BSL-2-R-2
Zoro # G505441077
product price: $720.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Material
Polyurethane tread on aluminum core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS30S620-PAR-BSL-2-R-2
Zoro #
G505441077
UPC #
670533935300
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Material
Polyurethane tread on aluminum core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1200
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Series
Series #30
Durometer
95A
Finish
Polished Stainless Steel
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 4,700 lbs. (1,200 lbs./caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.