6 Inch SS Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC

  • Mfr # SCC-SS30S620-PAB-4

  • Zoro # G905440793


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Series
Series #30
Capacity (Lb.)
4800
Finish
Polished Stainless Steel
Caster Temp. Range
-45 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S620-PAB-4
Zoro #
G905440793
UPC #
011586564398
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Type
Swivel caster
Series
Series #30
Capacity (Lb.)
4800
Finish
Polished Stainless Steel
Caster Temp. Range
-45 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Material
Polyurethane on Aluminum
Durometer
95A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 6" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.