6 Inch Stainless Steel Nylon Caster Set with Ball Bearings 4 Brake 2 Swivel Lock

  • Mfr # SCC-SS30S620-NYB-TLB-BSL-2-TLB-2

  • Zoro # G305441888


product price:  $971.99
/ea
Free Shipping & Returns

Key Features

Capacity (Lb.)
1250
Plate Size
4" x 4-1/2"
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes
Series
Series #30
Caster Mounting Type
Top Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S620-NYB-TLB-BSL-2-TLB-2
Zoro #
G305441888
UPC #
11586562943
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Wheel Dia.
6
Mounting Height
7-1/2"
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Capacity (Lb.)
1250
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes
Series
Series #30
Caster Mounting Type
Top Plate
Durometer
75D
Material
Nylon
Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-40 degrees F to 210 degrees F
Finish
Polished Stainless Steel
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 6" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products