
6 Inch Stainless Steel Nylon Caster Set with Roll Bearings 2 Swivel Lock 2 Brake
Mfr # SCC-SS30S620-NYR-BSL-2-TLB-2
Zoro # G905441394
product price:Â $779.99
/ea
Free Shipping & Returns
Key Features
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1250
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Top Lock Brakes
Caster Mounting Type
Top Plate
Plate Size
4" x 4-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS30S620-NYR-BSL-2-TLB-2
Zoro #
G905441394
UPC #
670533940779
Country of Origin
United States
Dimensions
Plate Size
4" x 4-1/2"
Wheel Width
2
Mounting Height
7-1/2"
Wheel Dia.
6
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1250
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Top Lock Brakes
Caster Mounting Type
Top Plate
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes
Durometer
75D
Caster Temp. Range
-40 degrees F to 210 degrees F
Finish
Polished Stainless Steel
Series
Series #30
Material
Nylon
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 6" diameter by 2" wide nylon wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.