Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Thermoplastic Caster Set with Roller Bearings and Brakes/Swivel Locks SCC

  • Mfr # SCC-35S620-TPRRF-SLB-BSL-4

  • Zoro # G105437357


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Finish
Bright Zinc Plated Finish
Mounting Height
7-1/2"
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S620-TPRRF-SLB-BSL-4
Zoro #
G105437357
UPC #
11586589605
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Caster Mounting Type
Top Plate
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Material
Thermoplastic Rubber on Polyolefin
Durometer
75A
Capacity (Lb.)
2000
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide thermoplastic rubber flat tread wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.