
6 Inch Thermoplastic Rubber 3/4 Inch Square Stem Caster Set Total Lock Brake SCC
Mfr # SCC-SQTTL20S614-TPRB-34-4
Zoro # G905417542
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
7-1/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQTTL20S614-TPRB-34-4
Zoro #
G905417542
UPC #
11586608061
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
7-1/8"
Stem Length
2
Wheel Dia.
6
Stem Dia.
3/4"
Size
6" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Swivel Lock Type
Total lock brake
Includes
(4) swivel casters w/ total lock brakes
Load Capacity
1200
Material
Thermoplastic Rubber
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Durometer
75A
Model
Series #20
Mounting Type
Square Stem
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 6” diameter by 1-1/4” wide gray thermoplastic rubber wheels and a 3/4" square stems with total lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem thermoplastic rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.