6 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC

  • Mfr # SCC-30CS620-TPRRD-TLB-2-R620-2

  • Zoro # G905439513


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber Donut Tread on Polyolefin Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS620-TPRRD-TLB-2-R620-2
Zoro #
G905439513
UPC #
670533879338
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"

Details

Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber Donut Tread on Polyolefin Core
Features
2 casters with top lock brakes
Series
Series #30

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 6" diameter, 2" wide thermoplastic rubber donut tread on polyolefin core wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes . Supports 2000 total pounds (lbs) at 500 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.