6 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings and Brakes

  • Mfr # SCC-20S620-TPRRD-TLB-4

  • Zoro # G905438820


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Finish
Bright Zinc Plated Finish
Mounting Height
7-1/2"
Type
(4) Swivel casters w/ top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S620-TPRRD-TLB-4
Zoro #
G905438820
UPC #
734005076264
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
2-3/8" x 3-5/8"
Size
6" x 2"
Bolt Size
5/16" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Type
(4) Swivel casters w/ top lock brakes
Capacity (Lb.)
1800
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
75A
Material
Thermoplastic Rubber
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 6” diameter by 2" wide thermoplastic rubber donut tread wheel and roller bearings. Supports a total weight of 1,800lbs (350lbs/per caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.