
6 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster
Mfr # SCC-20R614-TPRB
Zoro # G105431133
product price: $33.99
/eaKey Features
Wheel Dia.
6
Wheel Width
1.25
Capacity (Lb.)
300
Mounting Height
7-1/8"
Type
Rigid caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20R614-TPRB
Zoro #
G105431133
UPC #
670533930800
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
1.25
Mounting Height
7-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
6" x 1-1/4"
Details
Capacity (Lb.)
300
Type
Rigid caster
Durometer
75A
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Bright Zinc Plated Finish
Material
Thermoplastic Rubber
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 6" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.