
6 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster
Mfr # SCC-BH20S614-TPRB
Zoro # G905432835
product price: $37.85
/eaKey Features
Wheel Dia.
6
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
7-1/8"
Caster Mounting Type
Bolt Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BH20S614-TPRB
Zoro #
G905432835
UPC #
670533930749
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
1.25
Mounting Height
7-1/8"
Size
6" x 1-1/4"
Details
Wheel Bearing Type
Precision Ball Bearing
Caster Mounting Type
Bolt Hole
Series
Series #20
Load Capacity
300
Material
Thermoplastic Rubber
Durometer
75A
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Swivel caster
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/4" wide thermoplastic rubber wheel and a bolt hole capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.