6 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC

  • Mfr # SCC-20S620-VGR

  • Zoro # G505439548


product price:  $70.99
/ea

Key Features

Series
Series #20
Caster Temp. Range
-45 degrees F to 180 degrees F
Capacity (Lb.)
450
Mounting Height
7-1/2"
Plate Size
2-3/8" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S620-VGR
Zoro #
G505439548
UPC #
734005077193
Country of Origin
United States

Dimensions

Mounting Height
7-1/2"
Plate Size
2-3/8" x 3-5/8"
Wheel Width
2
Wheel Dia.
6
Size
6" x 2"
Bolt Size
5/16" (hardware not included)

Details

Series
Series #20
Caster Temp. Range
-45 degrees F to 180 degrees F
Capacity (Lb.)
450
Material
V-Groove Semi Steel Cast Iron
Finish
Bright Zinc Plated Finish
Type
Swivel caster
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide v-groove semi steel cast iron wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 20 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #20 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.