
Shop SERVICE CASTER
See all product information
6 Inch V Groove Semi Steel Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC
Mfr # SCC-35S620-VGB-SLB-2-R-2
Zoro # G505437926
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Plate Size
4-1/2" x 6-1/4"
Capacity (Lb.)
4800
Finish
Bright Zinc Plated Finish
Series
Series#35
Material
Cast Iron V-Groove
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-35S620-VGB-SLB-2-R-2
Zoro #
G505437926
UPC #
11586600539
Country of Origin
United States
Dimensions
Plate Size
4-1/2" x 6-1/4"
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Capacity (Lb.)
4800
Finish
Bright Zinc Plated Finish
Series
Series#35
Material
Cast Iron V-Groove
Caster Mounting Type
Top Plate
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Caster Swivel Lock Type
2 Top Lock Brakes
Caster Temp. Range
-45 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide v-groove cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron v-groove wheel casters. The Service Caster Series #35 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.