6 Inch V Groove Semi Steel Swivel Caster with Roller Bearing and Swivel Lock SCC

  • Mfr # SCC-30CS620-VGR-BSL

  • Zoro # G905434549


product price:  $77.25
/ea

Key Features

Caster Swivel Lock Type
Bolt On Swivel Lock
Mounting Height
7-1/2"
Material
Semi Steel Cast Iron V-Groove
Caster Temp. Range
-45 degrees F to 600 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS620-VGR-BSL
Zoro #
G905434549
UPC #
670533945804
Country of Origin
United States

Dimensions

Mounting Height
7-1/2"
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Type
Swivel caster w/bolt on swivel lock
Caster Swivel Lock Type
Bolt On Swivel Lock
Material
Semi Steel Cast Iron V-Groove
Caster Temp. Range
-45 degrees F to 600 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Series
Series #30
Capacity (Lb.)
1200
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide v groove semi steel core wheel and a bolt on swivel lock capable of supporting 1,200 lbs./caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.