
6'' Semi Steel Cast Iron Swivel Caster with Bronze Bearing and Brake
Mfr # SCC-20S620-SSBZ-TLB
Zoro # G211346291
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Caster Brake Type
Top lock brake
Mounting Height
7-1/2 in
Frame Finish
Bright Zinc Plated Finish
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-20S620-SSBZ-TLB
Zoro #
G211346291
UPC #
734005086195
Country of Origin
United States
Dimensions
Mounting Height
7-1/2 in
Details
Caster Mounting Type
Top Plate
Caster Brake Type
Top lock brake
Frame Finish
Bright Zinc Plated Finish
Features
Top lock brake
Load Capacity
450 lbs.
Wheel/Tread Material
Semi Steel Cast Iron
Wheel Bearing Type
Bronze Bearing
Operating Temperature Range
-45 degrees F to 600 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 6'' diameter by 2'' wide semi steel cast iron wheel with a bronze bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster's Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450 lbs. and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.