
6'' Semi Steel Cast Iron Wheel Swivel Caster with Bronze Bearing
Mfr # SCC-20S620-SSBZ
Zoro # G111346377
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Semi Steel Cast Iron
Mounting Height
7-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Bronze Bearing
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S620-SSBZ
Zoro #
G111346377
UPC #
734005086188
Country of Origin
United States
Dimensions
Mounting Height
7-1/2 in
Details
Wheel/Tread Material
Semi Steel Cast Iron
Caster Mounting Type
Top Plate
Wheel Bearing Type
Bronze Bearing
Frame Finish
Bright Zinc Plated Finish
Load Capacity
450 lbs.
Operating Temperature Range
-45 degrees F to 600 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 6'' diameter by 2'' wide semi steel cast iron wheel with a bronze bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster's Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450 lbs. and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.