
70mm Metric Swivel Top Plate Caster with Nylon Wheel 350 lbs. Capacity Per SCC
Mfr # SCC-CG20S314-NYB-TPTRI
Zoro # G605431329
product price:Â $37.99
/eaKey Features
Wheel Dia.
3
Wheel Width
35
Plate Size
111mm x 70mm
Mounting Height
102mm
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-CG20S314-NYB-TPTRI
Zoro #
G605431329
UPC #
011586600881
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
35
Plate Size
111mm x 70mm
Mounting Height
102mm
Size
70mm x 35mm
Bolt Size
8mm (hardware not included)
Details
Finish
Bright Zinc Plated Finish
Material
Nylon
Plate Caster Bolt Hole Pattern
89mm
Capacity (Lb.)
350
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
70D
Caster Mounting Type
Top Plate
Type
Swivel caster
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster metric swivel caster with a 70mm diameter by 35mm white nylon wheel capable of supporting 350lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s metric top plate nylon wheel casters. These are ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.