Shop SERVICE CASTER
See all product information
Create Account
7734-88 Rubbermaid Mobile Work Center Locking 4'' Swivel Replacement Caster
- Mfr # RUB-SCC-05S410-TPRS-SLB
- Zoro # G311352376
product price:Â
$
31.19
/ea
Key Features
Caster Mounting Type
Top Plate
Features
Side Lock Brake
Mounting Height
4-3/4 in
Caster Brake Type
Side Lock Brake
Frame Finish
Bright Zinc Plated Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUB-SCC-05S410-TPRS-SLB
- Zoro #
- G311352376
- UPC #
- 734005082579
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Features
- Side Lock Brake
- Caster Brake Type
- Side Lock Brake
- Frame Finish
- Bright Zinc Plated Finish
- Load Capacity
- 125 lbs.
- Wheel/Tread Material
- Thermoplastic Rubber
- Wheel Hardness Rating
- 85A
Dimensions
- Mounting Height
- 4-3/4 in
Description
Listing is for one 1 Service Caster Series #05 swivel caster with a 4'' diameter thermoplastic rubber wheel and a side locking brake. Replacement part fits Rubbermaid Mobile Work Center 7734-88. Supports up to 125 pounds lbs. per caster. When searching for a reliable and durable solution to your Rubbermaid Mobile Work Center needs, consider Service Caster's Series 05 thermoplastic rubber casters. The Service Caster 05 series are ideal for light duty applications, and are the perfect solution as new or replacement parts for Rubbermaid Mobile Work Centers, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking thermoplastic rubber which is excellent for concrete and tile floor surfaces. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.