Shop SERVICE CASTER
See all product information
Create Account
8'' Extra Heavy Duty High Temp Phenolic Wheel Swivel Caster with Swivel Lock
- Mfr # CRAN-SCC-KP92S830-PHRHT-BSL
- Zoro # G211353374
product price:
$
479.99
/ea
Free Shipping & Returns
Key Features
Features
Bolt on swivel lock
Frame Finish
Bright Zinc Plated Finish
Mounting Height
10-1/2 in
Caster Brake Type
Bolt on swivel lock
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRAN-SCC-KP92S830-PHRHT-BSL
- Zoro #
- G211353374
- UPC #
- 734005228212
- Country of Origin
- United States
- Features
- Bolt on swivel lock
- Frame Finish
- Bright Zinc Plated Finish
- Caster Brake Type
- Bolt on swivel lock
- Caster Mounting Type
- Top Plate
- Wheel Bearing Type
- Roller Bearing
- Load Capacity
- 2500 lbs.
- Wheel/Tread Material
- High Temperature Phenolic
- Wheel Hardness Rating
- 90D
- Operating Temperature Range
- 475 degrees F to 525 degrees F
Dimensions
- Mounting Height
- 10-1/2 in
Description
Listing is for one 1 Service Caster Series #92 swivel caster with a bolt on swivel lock and a 8'' diameter, 3'' wide brown high temperature phenolic wheel. Supports 2500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Casters Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Casters Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.