
8'' Extra Heavy Duty Phenolic Wheel Swivel Caster with Brake
Mfr # CRAN-SCC-KP92S830-PHR-SLB
Zoro # G111353498
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Phenolic
Caster Brake Type
Side lock brake
Mounting Height
10-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRAN-SCC-KP92S830-PHR-SLB
Zoro #
G111353498
UPC #
734005228342
Country of Origin
United States
Dimensions
Mounting Height
10-1/2 in
Details
Wheel/Tread Material
Phenolic
Caster Brake Type
Side lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
Features
Side lock brake
Frame Finish
Bright Zinc Plated Finish
Load Capacity
2500 lbs.
Operating Temperature Range
-50 degrees F to 250 degrees F
Description
Listing is for one 1 Service Caster Series #92 swivel caster with a 8'' diameter, 3'' wide black phenolic wheel fitted with a side locking brake. Supports 2500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster's Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.