
8'' Heavy Duty High Temp Phenolic Swivel Caster Set with 2 Brakes , 4PK
Mfr # CRAN-SCC-KP92S830-PHRHT-2-SLB-2
Zoro # G111353443
product price: $2,220.99
/pk 4, $555.25/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
High Temperature Phenolic
Caster Brake Type
2 casters with side lock brakes
Mounting Height
10-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRAN-SCC-KP92S830-PHRHT-2-SLB-2
Zoro #
G111353443
UPC #
734005228199
Country of Origin
United States
Dimensions
Mounting Height
10-1/2 in
Details
Wheel/Tread Material
High Temperature Phenolic
Caster Brake Type
2 casters with side lock brakes
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
Frame Finish
Bright Zinc Plated Finish
Features
2 casters with side lock brakes
Load Capacity
2500 lbs.
Operating Temperature Range
475 degrees F to 525 degrees F
Description
Listing is for a set of four 4 Service Caster Series #92 casters with 8'' diameter, 3'' wide brown high temperature phenolic wheels. Set includes four 4 swivel casters, two 2 fitted with side locking brakes. Supports 10000 total pounds lbs at 2500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Casters Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Casters Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.