
8'' Heavy Duty Red Poly on Cast Iron Caster Set 2 Swivel Locks 2 Rigid, 4PK
Mfr # CRAN-SCC-KP92S830-PUR-RS-BSL-2-R-2
Zoro # G111353665
product price:Â $1,050.99
/pk 4, $262.75/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Polyurethane Tread on Metal Core
Caster Brake Type
2 bolt on swivel locks
Mounting Height
10-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRAN-SCC-KP92S830-PUR-RS-BSL-2-R-2
Zoro #
G111353665
UPC #
734005228649
Country of Origin
United States
Dimensions
Mounting Height
10-1/2 in
Details
Wheel/Tread Material
Polyurethane Tread on Metal Core
Caster Brake Type
2 bolt on swivel locks
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
95A
Features
2 bolt on swivel locks
Frame Finish
Bright Zinc Plated Finish
Load Capacity
2500 lbs.
Operating Temperature Range
-40 degrees F to 180 degrees F
Description
Listing is for a set of four 4 Service Caster Series #92 casters with 8'' diameter, 3'' wide red polyurethane tread on metal core wheels. Set includes two 2 rigid casters and two 2 swivel casters fitted with bolt on swivel locks. Supports 10000 total pounds lbs at 2500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster's Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.