8 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks and 2 Rigid, 2PK
- Mfr # SCC-100S280-PNB-BSL-2-R-2
- Zoro # G105434691
product price:
$
245.99
/pk of 2, $123.00/ea
Free Shipping & Returns
Key Features
Series
Series #100
Caster Mounting Type
Top Plate
Wheel Width
2.5 in
Wheel Dia.
8 in
Material
Rubber Tread on Metal Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-100S280-PNB-BSL-2-R-2
- Zoro #
- G105434691
- UPC #
- 670533888460
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2.5 in
- Wheel Dia.
- 8 in
- Mounting Height
- 10 in
Details
- Series
- Series #100
- Caster Mounting Type
- Top Plate
- Material
- Rubber Tread on Metal Core
- Features
- 2 Casters with Bolt On Swivel Locks
- Wheel Type
- Pneumatic
Description
Listing is for a set of four (4) Service Caster Series #100 casters, two (2) rigid and two (2) swivel casters with bolt on swivel locks, fitted with 8” diameter by 2-1/2” wide black pneumatic rubber wheels. Supports a total weight of 1,200lbs (300lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.