
8 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC
Mfr # SCC-KP92R830-SSR
Zoro # G905430015
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Caster Temp. Range
-45 degrees F to 600 degrees F
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Mounting Height
10-1/2"
Material
Semi Steel Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP92R830-SSR
Zoro #
G905430015
UPC #
670533886862
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Mounting Height
10-1/2"
Plate Size
5-1/4" x 7-1/4"
Size
8" x 3"
Bolt Size
1/2" (hardware not included)
Details
Caster Temp. Range
-45 degrees F to 600 degrees F
Type
Rigid caster
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Material
Semi Steel Cast Iron
Finish
Bright Zinc Plated Finish
Series
Series #92
Capacity (Lb.)
2500
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #92 rigid caster with a 8" diameter, 3" wide semi steel cast iron wheel. Supports 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.