8 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid

  • Mfr # SCC-30CS820-GFNB-BSL-2-R-2

  • Zoro # G905434969


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Size
4" x 4-1/2"
Durometer
85D
Mounting Height
9-1/2"
Caster Swivel Lock Type
2 Bolt On Swivel Locks
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS820-GFNB-BSL-2-R-2
Zoro #
G905434969
UPC #
11586560796
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Durometer
85D
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Caster Temp. Range
-45 degrees F to 190 degrees F
Caster Mounting Type
Top Plate
Material
Glass Filled Nylon
Capacity (Lb.)
1250
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.