
8 Inch Glass Filled Nylon Wheel Rigid Caster with Ball Bearing
Mfr # SCC-30R820-GFNB
Zoro # G905435621
product price:Â $59.89
/eaKey Features
Wheel Width
2
Plate Size
4" x 4-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Material
Glass Filled Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30R820-GFNB
Zoro #
G905435621
UPC #
11586560666
Country of Origin
United States
Dimensions
Wheel Width
2
Plate Size
4" x 4-1/2"
Wheel Dia.
8
Mounting Height
9-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Material
Glass Filled Nylon
Capacity (Lb.)
1250
Durometer
85D
Caster Temp. Range
-45 degrees F to 190 degrees F
Caster Mounting Type
Top Plate
Series
Series #30
Type
Rigid caster
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 8" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.