
8 Inch Green Poly on Cast Iron Caster Set with Roller Bearing 2 Brakes 2 Rigid
Mfr # SCC-35S820-PUR-GB-SLB-2-R-2
Zoro # G305434552
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Wheel Width
2
Capacity (Lb.)
5000
Series
Series#35
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S820-PUR-GB-SLB-2-R-2
Zoro #
G305434552
UPC #
11586585065
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
8" x 2"
Bolt Size
1/2" (hardware not included)
Details
Capacity (Lb.)
5000
Series
Series#35
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Top Lock Brakes
Caster Temp. Range
-40 degrees F to 180 degrees F
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Polyurethane on Cast Iron
Durometer
95A
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 8" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.