8 Inch Green Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC

  • Mfr # SCC-30CS820-PUR-GB

  • Zoro # G905437342


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Caster Mounting Type
Top Plate
Series
Series #30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS820-PUR-GB
Zoro #
G905437342
UPC #
670533877358
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"

Details

Caster Mounting Type
Top Plate
Series
Series #30
Material
Polyurethane Tread on Cast Iron Core

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter, 2" wide green polyurethane tread set on a metal core wheel. Supports 1250 pounds (lbs) per caster. Non Marking/Non Marring.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.