
8 Inch Green Poly on Steel Caster Set with Roller Bearing and Total Lock Brake
Mfr # SCC-TTL30S820-PUR-GB-4
Zoro # G305441550
product price:Â $466.99
/ea
Free Shipping & Returns
Key Features
Series
Series #30
Mounting Height
9-1/2"
Wheel Dia.
8
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TTL30S820-PUR-GB-4
Zoro #
G305441550
UPC #
11586547490
Country of Origin
United States
Dimensions
Mounting Height
9-1/2"
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Cast Iron
Type
swivel caster w/ total lock brake
Durometer
95A
Caster Swivel Lock Type
Total Lock Brake
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 180 degrees F
Capacity (Lb.)
1250
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide green polyurethane on cast iron wheels with total lock brakes capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.