
8 Inch Heavy Duty High Temp Phenolic Wheel Caster Swivel 2 Rigid, 4PK
Mfr # SCC-KP92S830-PHRHT-2-R-2
Zoro # G205439695
product price: $1,642.99
/pk 4, $410.75/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
10-1/2"
Finish
Bright Zinc Plated Finish
Material
High Temperature Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-KP92S830-PHRHT-2-R-2
Zoro #
G205439695
UPC #
670533888033
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
10-1/2"
Bolt Size
1/2" (hardware not included)
Size
8" x 3"
Details
Finish
Bright Zinc Plated Finish
Material
High Temperature Phenolic
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Series
Series #92
Durometer
90D
Caster Temp. Range
475 degrees F to 525 degrees F
Caster Mounting Type
Top Plate
Type
(2) swivel casters & (2) rigid casters
Capacity (Lb.)
2500
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 8" diameter, 3" wide brown high temperature phenolic wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.