8 Inch Heavy Duty Polyolefin Caster with Ball Bearing and Brake

  • Mfr # SCC-35S820-POB-SLB

  • Zoro # G905439520


product price:  $58.49
/ea

Key Features

Wheel Width
2
Caster Mounting Type
Top Plate
Series
Series#35
Type
Swivel caster w/side lock brake
Capacity (Lb.)
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S820-POB-SLB
Zoro #
G905439520
UPC #
11586593800
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
9-1/2"
Bolt Size
1/2" (hardware not included)
Size
8" x 2"

Details

Caster Mounting Type
Top Plate
Series
Series#35
Type
Swivel caster w/side lock brake
Capacity (Lb.)
900
Material
Polyolefin
Durometer
70D
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Swivel Lock Type
Top Lock Brake
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide polyolefin wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.