8 Inch Heavy Duty Polyolefin Caster with Ball Bearing and Swivel Lock SCC
- Mfr # SCC-35S820-POB-BSL
- Zoro # G905439728
product price:Â
$
64.15
/ea
Key Features
Wheel Width
2 in
Caster Mounting Type
Top Plate
Series
Series#35
Mounting Height
9 1/2 in
Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35S820-POB-BSL
- Zoro #
- G905439728
- UPC #
- 11586593794
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Series
- Series#35
- Material
- Polyolefin
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
- Mounting Height
- 9 1/2 in
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide polyolefin wheel and a bolt on swivel lock and maintenance free precision ball wheel bearings. Capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.