8 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Ball Bearing and Brake

  • Mfr # SCC-35S820-PUB-RS-SLB-4

  • Zoro # G905433962


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2
Durometer
95A
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Polyurethane on Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S820-PUB-RS-SLB-4
Zoro #
G905433962
UPC #
11586595880
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
9-1/2"
Bolt Size
1/2" (hardware not included)
Size
8" x 2"

Details

Durometer
95A
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Polyurethane on Cast Iron
Caster Temp. Range
-40 degrees F to 180 degrees F
Type
(4) Swivel caster w/side lock brake
Caster Mounting Type
Top Plate
Capacity (Lb.)
5000
Caster Swivel Lock Type
4 Top Lock Brakes
Series
Series#35
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide polyurethane on cast iron wheels with side lock brakes and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.