
8 Inch Heavy Duty Thermoplastic Rubber Caster with Roller Bearing and Brake SCC
Mfr # SCC-35S820-TPRRD-SLB
Zoro # G905436499
product price: $64.79
/eaKey Features
Wheel Dia.
8
Wheel Width
2
Series
Series#35
Plate Size
4-1/2" x 6-1/4"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S820-TPRRD-SLB
Zoro #
G905436499
UPC #
011586589049
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
9-1/2"
Bolt Size
1/2" (hardware not included)
Size
8" x 2"
Details
Series
Series#35
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top Lock Brake
Material
Thermoplastic Rubber on Polyolefin
Durometer
75A
Caster Mounting Type
Top Plate
Type
Swivel caster w/side lock brake
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
600
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide thermoplastic rubber donut tread wheel and a side lock brake capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.