
8 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Ball Bearing SCC
Mfr # SCC-35S820-PHB
Zoro # G305431285
product price:Â $61.65
/eaKey Features
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Series
Series#35
Capacity (Lb.)
1250
Type
Swivel caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S820-PHB
Zoro #
G305431285
UPC #
11586593107
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
9-1/2"
Size
8" x 2"
Bolt Size
1/2" (hardware not included)
Details
Series
Series#35
Capacity (Lb.)
1250
Type
Swivel caster
Material
Phenolic
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
90D
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.